DESCRIPTION

  • Each exposed side can be equipped with Vinyl or Aluminum bumper guards, or cast integral Stainless Steel caps
  • It is normally not equipped with tiling flanges, so sealant should be applied where basin meets the wall

Stern-Williams 24 x 24 in. Mop Basin

SMTB2424

Material:

SPECIFICATIONS

Bowl Size Single Or Left
24 in x 24 in
Depth
10 in
Drain Location
Center
Length
24 in
Material
Portland Cement
Overall Sink Size
24 in x 24 in x 10 in
Shape
Square
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS