DESCRIPTION

  • These units were developed when the need arose to more efficiently drain power-driven floor maintenance equipment
  • Tiling flange may be added to customize any sink to meet your specifications

Stern-Williams 24 x 24 x 12 in. Mop Service Sink with 6 in. Front Drop with Stainless Steel All Sides

SHL1810

Material:

SPECIFICATIONS

Bowl Size Single Or Left
24 in x 24 in
Depth
12 in
Drain Location
Center
Length
24 in
Material
Portland Cement
Overall Sink Size
24 in x 24 in x 12 in
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY