DESCRIPTION

  • Grouted and sealed to resist stains and moisture
  • Installs on finished floore
  • Integral cast drain body

Stern-Williams Serviceptor 24 x 24 x 12 in. Square Mop Service Sink without Tiling Flange

SSB900

Material:

SPECIFICATIONS

Bowl Size Single Or Left
24 in x 24 in
Collection
Serviceptor
Drain Location
Center
Material
Portland Cement
Overall Sink Size
24 in x 24 in x 12 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY