DESCRIPTION

  • Front drop with stainless steel cap that facilitates dumping of power equipment and reduces lifting of conventional equipment
  • Radial designed corner model occupies minimum floor space

Stern-Williams Crescent 28 x 28 x 12 in. Mop Sink Corner

SCRS2200

Material:

SPECIFICATIONS

Bowl Size Single Or Left
28 in x 28 in
Collection
Crescent
Drain Location
Center
Material
Portland Cement
Overall Sink Size
28 in x 28 in x 12 in

Starting at
Call for Pricing
  • QUANTITY