36 in. Hose Coupling & Stainless Steel Bracket
36 in. Hose Coupling & Stainless Steel Bracket
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- No
- Length:
- 36 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 302
- Product Type:
- Hose, Wall Bracket