DESCRIPTION

  • Protects the face of the wallboard against splashing
  • Protects wallboard against the impact of equipment

Stern-Williams Splash Catcher® 36 in. Plus Corner Bracket 2-Panel

SBP22436

Length:

SPECIFICATIONS

Collection
Splash Catcher®
Length
24 in
Material
Stainless Steel
Material Type
304L
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS