CORlow® 36 x 36 in. Mop Basin in Stainless Steel

Part #SSBC1750  |  Item #676372  |  Manufacturer Part #SBC-1750

Call for Pricing EACH

Color/Finish: Stainless Steel

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Mop-service sink basin
  • Ground smooth, grouted and sealed to resist stains
  • 6'' drop at threshold

Documents

Specifications

ADA Compliant: No

Collection: CORlow®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: [Marble, Stainless Steel]

Overall Sink Size: 36 in x 36 in

Sink Installation Type: Corner Mount