DESCRIPTION

  • Each exposed side can be equipped with Vinyl or Aluminum bumper guards, or cast integral Stainless Steel caps
  • It is normally not equipped with tiling flanges, so sealant should be applied where basin meets the wall

Stern-Williams Mop Basin with 3 in. Drain

SMTB3624

Overall Sink Size:

SPECIFICATIONS

Depth
12 in
Drain Location
Center
Length
36 in
Material
Stainless Steel
Overall Sink Size
36 in x 24 in x 10 in
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS