24 x 24 in. Plus Corner Bracket 2-Panel
Splash Catcher® 24 x 24 in. Plus Corner Bracket 2-Panel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Splash Catcher®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Height:
- 12 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Panel