DESCRIPTION

Stiebel Eltron Tempra® 12B 240 V 12 kW Tankless Water Heater

STEM12B

Supply Pipe Connection:

SPECIFICATIONS

AMP
44
Collection
Tempra®
End Connection 1
NPT
ISO Specifications
ISO 9001
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Watts
12

Starting at
Call for Pricing
  • QUANTITY