DESCRIPTION

Stiebel Eltron 208/240 V 6 kW Tankless Water Heater

SDHC62

Supply Pipe Connection:

SPECIFICATIONS

AMP
25
ANSI Specifications
ANSI 372
End Connection 1
NPT
Flow Rate
.47 gpm
ISO Specifications
ISO 9001
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Electric
Supply Pipe Connection
1/2 in
Volts
208/240V
Water Heater Type
Point of Use
Watts
6

Starting at
Call for Pricing
  • QUANTITY