DESCRIPTION

Stiebel Eltron Tempra® 208 V 18 kW Electric Tankless Water Heater

STEMPRA24

Supply Pipe Connection:

SPECIFICATIONS

AMP
44
Collection
Tempra®
End Connection 1
NPT
ISO Specifications
ISO 9001
Maximum Pressure
150 psi
Phase
Double Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
208V
Watts
18

Starting at
Call for Pricing
  • QUANTITY