DESCRIPTION

Stiebel Eltron Tempra® 240 V 12 kW 35 A Tankless Water Heater & Display

STEM20PLUS

Supply Pipe Connection:

SPECIFICATIONS

AMP
35
Collection
Tempra®
End Connection 1
NPT
ISO Specifications
ISO 9001
Maximum Pressure
150 psi
Phase
Double Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Watts
12

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY