4.5 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Stiebel Eltron

4.5 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stiebel Eltron

4.5 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #SDHC43
  • Item #1664140
  • Manufacturer Part #DHC 4-3
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
17
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Flow Rate:
1.6 gpm
Height:
14-3/16 in
ISO:
ISO 9001
Indoor Outdoor:
Indoor
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
UL Listed:
UL 499
Volts:
277V
Water Heater Type:
Point of Use
Watts:
4.5 kW
Weight:
4.6 lb