DESCRIPTION

Stiebel Eltron Mini Tankless Water Heater

SMINI4

Watts:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Volts
208/220/240V
Water Heater Type
Tankless
Watts
3.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY