DESCRIPTION

Stiebel Eltron Tempra 15 Plus Tankless Water Heater and Display

STEM15PLUS

Watts:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Tempra 15 Plus
Energy Star Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Volts
240V
Water Heater Type
Tankless
Watts
12

Starting at
Call for Pricing
  • QUANTITY