12 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Stiebel Eltron

Tempra® 12 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stiebel Eltron

Tempra® 12 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #STEM24PLUS
  • Item #3880219
  • Manufacturer Part #224199
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
100
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Tempra®
Flow Rate:
4.5 gpm
Height:
14-1/2 in
ISO:
ISO 9001
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
86 to 140 Deg F
UL Listed:
UL 499
Volts:
240V
Water Heater Type:
Point of Use
Watts:
12 kW
Weight:
7.3 lb