21.6 kW Indoor Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #TEM29TREND
Tempra® 21.6 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 120
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Tempra®
- Depth:
- 4-31/50 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4.5 gpm
- GSA Approved:
- No
- Height:
- 41-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 21.6 kW
- Width:
- 16-3/5 in