Stihl 1 in. Arbor General Purpose Metal S08350108004

DESCRIPTION

  • For use on ductile iron, steel, and ferrous metal
  • Stihl® cut-off saw wheel

Stihl 1 in. Arbor General Purpose Metal

S08350108004

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in
Diameter
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS