DESCRIPTION

  • Adjustable front handle can be positioned for optimal comfort
  • Adjustable harness adds comfort and stability during use
  • Easy-access air filter allows for easy filter cleaning or replacement
  • Easy-access starter assembly for infield repairs
  • Easy-view deflector provides easy-to-see cutting and is also designed to protect user against flying debris
  • Electronic ignition provides easier starting and smoother running
  • Ergonomic design reduces fatigue and enables comfortable operation
  • Multi-function control handle delivers easy access to on/off and throttle controls on one comfortable handle

Stihl Brushcutter with Loop Handle

S41802000169

Material:

SPECIFICATIONS

Material
Forged Steel
Tool Type
Brushcutter

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS