DESCRIPTION

  • Anti-vibration system minimizes the vibration levels of handheld outdoor power equipment and helps reduce operator fatigue
  • Electronic ignition provides easier starting and smoother running
  • Ergonomic grip provides an optimal comfortable grip in many working positions
  • High-performance cooling system for superior airflow and heat dissipation
  • Quick disconnect water kit reduces dust when cutting concrete when attached to a water supply
  • Reversible cutting arm lets you cut in the inboard or outboard position
  • Semi-automatic belt tensioner features a spring-loaded arm that automatically adjusts the drive belt to the correct tension with the turn of a wrench

Stihl CutQuik® Cut-Off Saw

S42240112801

RPM:

SPECIFICATIONS

Collection
CutQuik®
Cutting Capacity
4-9/10 in
Power Source
Gas
RPM
9300

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS