DESCRIPTION

  • Air filtration system for a clean and smooth-running engine and virtually maintenance-free filters
  • Anti-vibration system minimizes the vibration levels of handheld outdoor power equipment and helps reduce operator fatigue
  • Fuel capacity: 24.5 oz
  • The ergonomic top-handle bar design provides an optimal comfortable grip in any working position
  • The semi-automatic re-tensioning increases the service life of the belts and shaft bearings

Stihl CutQuik® Cut-Off Saw

S42380112821

RPM:

SPECIFICATIONS

Collection
CutQuik®
Cutting Capacity
4-9/10 in
Diameter
14 in
Power Source
Gas
RPM
9000

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY