Stihl

CutQuik® 9000 rpm Cut-Off Saw

Part #S42380112821  |  Manufacturer Part #4238 011 2821

RPM:

9000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Air filtration system for a clean and smooth-running engine and virtually maintenance-free filters
  • Anti-vibration system minimizes the vibration levels of handheld outdoor power equipment and helps reduce operator fatigue
  • The semi-automatic re-tensioning increases the service life of the belts and shaft bearings
  • The ergonomic top-handle bar design provides an optimal comfortable grip in any working position
  • Air filtration system for a clean and smooth-running engine and virtually maintenance-free filters
  • Fuel capacity: 24.5 oz

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Collection: CutQuik®

Corded Cordless: Cordless

Cutting Capacity: 4-9/10 in

Diameter: 14 in

Power Source: Gas

RPM: 9000

Saw Type: Cut-Off Saw

Type: S42380112821