DESCRIPTION

  • Provide an enhanced grip with a micro polymer grip pattern
  • Stitched fabric construction and elastic cuff provide a great fit that is comfortable to wear all day long

Stihl Great Grip Fabric Glove

S7010884111

Glove Size:

SPECIFICATIONS

Collection
Great Grip
Color Finish
Black, Tan
Glove Size
M
Glove Type
Work
IsAcceptableImage
Material
Fabric

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS