• Cart

DESCRIPTION

  • Adjustable wrist closure provides a secure fit
  • Provide exceptional comfort

Stihl Timbersports® Fabric|Leather Glove

S7010884113

Glove Size:

SPECIFICATIONS

Collection
Timbersports®
Color Finish
Black, Grey
Glove Size
M
Glove Type
Work
Material
Fabric, Leather

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS