DESCRIPTION

  • Specially engineered compositions and specific degrees of bond hardness maximize the wheel’s cutting life

Stihl General Purpose Metal

S08350108001

Diameter:

SPECIFICATIONS

Application
Ductile Iron, Ferrous Metal, Steel
Arbor Hole Size
20 mm
Diameter
14 in
Thickness
4.5 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS