L Size Great Grip Gloves
Great Grip L Size Great Grip Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stitched fabric construction and elastic cuff provide a great fit that is comfortable to wear all day long
- Provide an enhanced grip with a micro polymer grip pattern
Specifications
- Collection:
- Great Grip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Tan
- Glove Size:
- L
- Glove Type:
- Anti Vibration
- Material:
- Fabric, Plastic
- Material Type:
- Polymer
- Reusable:
- Yes