DESCRIPTION

  • Clear, full-face shield helps keep your face protected from flying debris
  • Comfortable, adjustable hearing protection helps keep down job site noise
  • Cool guard sweat band and rain gutters, keeping both perspiration away from eyes and precipitation away from neck
  • Six-point ratchet-style suspension system improves comfort, as well as shock absorption

Stihl Hard Hat System

S00008840175

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
PETG

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS