• Cart

DESCRIPTION

  • Filters out 99% of harmful UV rays and are comfortable to wear
  • Optical-grade lenses with sleek design
  • The integrated nosepiece and temple inserts are designed to help reduce slippage
  • The integrated rubber nosepiece and temple inserts are designed to help reduce slippage and provide all-day comfort

Stihl Hellraiser™ Safety Glasses with Smoke Lens

S70108840353

Glasses Lens Color:

Blue Mirror

SPECIFICATIONS

ANSI Specifications
ANSI Z87
Collection
Hellraiser™
Glasses Frame Color
Black
Glasses Lens Color
Blue Mirror
Material
Plastic, Rubber
Material Type
Polycarbonate

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS