DESCRIPTION

  • Filters out 99% of harmful UV rays and are comfortable to wear
  • Optical-grade lenses with sleek design
  • The integrated nosepiece and temple inserts are designed to help reduce slippage

Stihl Hellfire Protective Sunglasses

S70108840352

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87
Collection
Hellfire
Glasses Frame Color
Black;Orange
Glasses Lens Color
Silver Mirror
Material
Plastic, Rubber
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS