DESCRIPTION
- Filters out 99% of harmful UV rays and are comfortable to wear
- Optical-grade lenses with sleek design
- The integrated nosepiece and temple inserts are designed to help reduce slippage
- The integrated rubber nosepiece and temple inserts are designed to help reduce slippage and provide all-day comfort
Stihl Hellraiser™ Safety Glasses
S70108840353
Glasses Lens Color:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z87
- Collection
- Hellraiser™
- Glasses Frame Color
- Black
- Glasses Lens Color
- Blue Mirror
- Material
- Plastic, Rubber
- Material Type
- Polycarbonate
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday