DESCRIPTION
- Features soft temple ends for a slip-resistant fit and soft nose pads that provide extended comfort
- Image shown has smoke lenses
- Neck strap is included with each pair, making it easy to keep up with your protective eyewear
- Optical-grade polycarbonate lenses are impact-resistant and provide 99% protection against UV rays
- Stylish and sporty in design
Stihl Ultra Light Ultra Light Glasses with Retainer Strap
S70108840359
Glasses Lens Color:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z87
- Collection
- Ultra Light
- Glasses Frame Color
- Black
- Glasses Lens Color
- Clear
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday