DESCRIPTION

  • Easy installation
  • Ideal for closets and rooms where locking is not needed

Stock Building Supply Plymouth 619 Passage Door Knob

CF10PLY619

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Plymouth
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-4/5 in
Material
Brass
Width
2-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY