619 Passage Door Knob in Satin Nickel
Plymouth 619 Passage Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation
- Ideal for closets and rooms where locking is not needed
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Plymouth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass