10 x 5 in. Air Filter Paper
10 x 5 in. Air Filter Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moreover, clogged air filters can cause overloading of PD blowers and inadequate cooling of centrifugal blowers due to limited airflow
- It pays to keep your blower air filters in peak operating condition
- Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
- Pleated paper element
- Blowers typically used in STP service are not tolerant of Foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
- Replacement filter elements for universal, EMS and Stoddard filter silencers
Documents
Specifications
- Brand Model Compatibility:
- F64
- Diameter - Inside 1:
- 9-1/2 in
- Diameter - Outside:
- 13 in
- Disposable:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 5 in
- Material:
- Paper
- Product Type:
- Air Filter
- Size:
- 13 in x 5 in
- Width:
- 13 in