4 L Soap Dispenser in Black (Case of 4)
Stoko® 4 L Soap Dispenser in Black (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal mechanism automatically vents bottles
- Designed specifically for high-traffic, high-volume areas
Specifications
- ADA Compliant:
- No
- Application:
- Light Duty
- Capacity:
- 4 L
- Collection:
- Stoko®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Hanging Mount
- Material:
- Plastic
- Package Quantity:
- Case of 4
- UL Listed:
- No