Spray Dispenser in White

You last purchased this on
 
SC Johnson Professional

Stoko® Spray® Spray Dispenser in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

Stoko® Spray® Spray Dispenser in White

  • Fast #
  • Part #SPN55010512
  • Item #7484796
  • Manufacturer Part #PN55010512
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains a no-drip valve and the spray nozzle delivers 80% less product than traditional soap dispensers
  • Compact plastic dispenser easily fits into small spaces and complements any decor
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Industrial
Capacity:
400 mL
Collection:
Stoko® Spray®
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Installation Type:
Hanging Mount
Material:
Plastic
Package Quantity:
Case of 12
UL Listed:
No