Soap Dispenser in Grey
Stoko® Vario Ultra® Soap Dispenser in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with STOKO products in 1000ml and 2000ml soft bottles
- Easy to use and refill
- Sturdy, plastic dispenser
Specifications
- ADA Compliant:
- No
- Application:
- Industrial
- Capacity:
- 2000 mL
- Collection:
- Stoko® Vario Ultra®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Hanging Mount
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- Case of 6
- UL Listed:
- No