Stone Forest Urban 16 in. Round Bowl SC35CA

DESCRIPTION

Stone Forest Urban 16 in. Round Bowl

SC35CA

Material:

SPECIFICATIONS

ADA Compliant
No
Collection
Urban
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Carrara Marble
Number Of Bowls
1
Overall Sink Size
16 in x 6 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY