This product requires certification to purchase.

2-1/4 in. x 10-3/8 in. Deluxe Grid Drain in Matte Black

Stone Forest

2-1/4 in. x 10-3/8 in. Deluxe Grid Drain in Matte Black

  • Fast #
  • Part #S9054DMBLK
  • Item #11846781
  • Manufacturer Part #S9054DMBLK
3.1 out of 5 Customer Rating
Brand image
Stone Forest

2-1/4 in. x 10-3/8 in. Deluxe Grid Drain in Matte Black

  • Fast #
  • Part #S9054DMBLK
  • Item #11846781
  • Manufacturer Part #S9054DMBLK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Over 30 finishes including 14 PVD finishes
  • Brass construction
  • Strainer has large openings for quicker draining
  • For sinks without over-flow
  • Fits 1-1/2" sink drain hole
  • Requires Certification

Documents

Dimensions & Measurements
Strainer Diameter
2-1/4 in
Tailpiece Length
10-3/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Grid Drain Material
Brass
Warranty & Product Information
BAA Compliant
No
Product Type
Accessory
Type
S9054DMBLK