30 x 19 in. 3 Hole Copper Single Bowl Farmhouse Kitchen Sink in Antique Dark Copper
Farmhouse 30 x 19 in. 3 Hole Copper Single Bowl Farmhouse Kitchen Sink in Antique Dark Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Union bonnet
- Renewable seat and full plug disc
- Copper Farmhouse Sink
- Integral seat
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Farmhouse
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Dark Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 19 in