31-1/2 in. Console Table in Brushed Stainless Steel
31-1/2 in. Console Table in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 20-1/8 in
- Height:
- 36 in
- IAPMO Listed -:
- No
- Width:
- 31-1/2 in