16 x 16 in. Round Vessel Mount Bathroom Sink in Copper/Stainless
16 x 16 in. Round Vessel Mount Bathroom Sink in Copper/Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper/Stainless
- Drain Location:
- Center
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 16 in
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 16 in