17 x 17 in. Round Drop-in;Semi-recessed Mount Bathroom Sink in White Marble
Cerne 17 x 17 in. Round Drop-in;Semi-recessed Mount Bathroom Sink in White Marble
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cerne
- Color Finish Category:
- Neutrals
- Color Finish Name:
- White Marble
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 17 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in, Semi-recessed Mount
- Sink Size Range:
- Less than 20 in
- Width:
- 17 in