15-1/4 x 15-1/2 in. Undermount Bathroom Sink in Golden Bronze
Chalice 15-1/4 x 15-1/2 in. Undermount Bathroom Sink in Golden Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Chalice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Golden Bronze
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Sand Cast Bronze
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Bowl Size:
- 15 in x 15 in x 9 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/4 in x 15-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 30 lb