Console Leg in Aged Brass with Unlacquered Brass
This product has been replaced by
Manufacturer Part #LS41REN ABUL
Console Leg in Aged Brass with Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass/Unlacquered Brass
- Depth:
- 22-1/2 in
- Height:
- 6 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Console Legs
- Type:
- SLS41BLSFR
- Vessel Only:
- No
- Width:
- 42 in