20-1/2 x 17 in. Rectangular Dual Mount Bathroom Sink in Honed Basalt
20-1/2 x 17 in. Rectangular Dual Mount Bathroom Sink in Honed Basalt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Honed Basalt
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 3-3/4 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- Width:
- 17 in