Stone Forest
Grid Drain in Polished Chrome
Part #S9054DPC | Item #3326759 | Manufacturer Part #9054-D PC
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: No
Overflow Included Yes or No: No
Strainer Diameter: 2-1/4 in
Tailpiece Length: 10 in
Tailpiece Style: Straight