15 x 15 in. Round Vessel Mount Bathroom Sink in White

You last purchased this on
 
Stone Forest

Ore 15 x 15 in. Round Vessel Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Ore 15 x 15 in. Round Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #SCP20WHT
  • Item #5127936
  • Manufacturer Part #CP-20 WHT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ore
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Length:
15 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Depth:
6-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
Less than 20 in
Width:
15 in