Lift and Turn Drain in Satin Nickel
Lift and Turn Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed -:
- No
- Width:
- 2-1/4 in